Zoro Homepage

Long Sleeve Polo Shirt, 63% Cotton/37% Polyester, White, M

  • Mfr # HS5130 RG M

  • Zoro # G1043421


product price: $60.49
/ea

Key Features

Color
White
Material
63% Cotton/37% Polyester
Features
Interlined Three-Button Front Placket; No-Curl Collar with Collar Stays; Dyed-to-Match Rib-Knit Cuff; Medium Weight Interlining Used on Front Placket; Raglan Sleeve Combined with Straight Side Panels for an Athletic, Technical Look with Superior Freedom of Movement; Two Reinforced Concealed Mic Pockets at Dropped Shoulder Seams to Allow for Better Line-of-Sight When Talking into Radio Mic; Dri-Balance Technology Gives Superior Breathability and Absorption Keeping Wearer Dry in All Activities; Plated Knit Jersey (Cotton) Face and Mesh (Polyester) Back for Superior Color Retention; Reinforced Mic Loop at the Base of the Placket; Raglan Sleeve Seams and Neck are Reinforced with Twill Tape; Double-Layer Locker Sweat Patch on the Center Back at the Neck; Heat-Seal Transfer Neck Label Eliminates Tag Irritation
Sleeve Length
Long Sleeve
Style
Polo Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS5130 RG M
Zoro #
G1043421
UPC #
883248006597
Country of Origin
Thailand

Dimensions

Size
M
Sleeve Length
Long Sleeve

Details

Item
Long Sleeve Polo Shirt
Color
White
Material
63% Cotton/37% Polyester
Features
Interlined Three-Button Front Placket; No-Curl Collar with Collar Stays; Dyed-to-Match Rib-Knit Cuff; Medium Weight Interlining Used on Front Placket; Raglan Sleeve Combined with Straight Side Panels for an Athletic, Technical Look with Superior Freedom of Movement; Two Reinforced Concealed Mic Pockets at Dropped Shoulder Seams to Allow for Better Line-of-Sight When Talking into Radio Mic; Dri-Balance Technology Gives Superior Breathability and Absorption Keeping Wearer Dry in All Activities; Plated Knit Jersey (Cotton) Face and Mesh (Polyester) Back for Superior Color Retention; Reinforced Mic Loop at the Base of the Placket; Raglan Sleeve Seams and Neck are Reinforced with Twill Tape; Double-Layer Locker Sweat Patch on the Center Back at the Neck; Heat-Seal Transfer Neck Label Eliminates Tag Irritation
Style
Polo Shirt

Description

U, Ls Special Ops Polo, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.