Long Sleeve Polo Shirt, 63% Cotton/37% Polyester, White, Xl
Mfr # HS5130 RG XL
Zoro # G1043449
product price: $60.49
/eaKey Features
Color
White
Material
63% Cotton/37% Polyester
Features
Sleeve Length
Long Sleeve
Style
Polo Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS5130 RG XL
Zoro #
G1043449
UPC #
883248006610
Country of Origin
Thailand
Dimensions
Size
Xl
Sleeve Length
Long Sleeve
Details
Item
Long Sleeve Polo Shirt
Color
White
Material
63% Cotton/37% Polyester
Features
Style
Polo Shirt
Description
U, Ls Special Ops Polo, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.