Zoro Homepage

Men's EMS Cargo Pants, -, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2319 3237U

  • Zoro # G5420563


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Cargo Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2319 3237U
Zoro #
G5420563
UPC #
635062832940
Country of Origin
Mexico

Dimensions

Fits Waist Size
32 in

Details

Item
EMS Cargo Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
37 in
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Cargo Pants
Number of Outside Pockets
9
Closure Type
Zipper/Hook and Eye

Description

Emergency medical service Pants, 9 Pocket, Garment Style Mens, Color Navy Blue, Material Polyester Cotton, Waist Size 32 In., Inseam 37 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.