Men's EMS Cargo Pants, -, Dark Navy, 65% Polyester/35% Cotton
Mfr # HS2319 3637U
Zoro # G4638426
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Cargo Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2319 3637U
Zoro #
G4638426
UPC #
635062833220
Country of Origin
Mexico
Dimensions
Fits Waist Size
36 in
Details
Item
EMS Cargo Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
37 in
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Cargo Pants
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
9
Description
Emergency medical service Pants, 9 Pocket, Garment Style Mens, Color Navy Blue, Material Polyester Cotton, Waist Size 36 In., Inseam 37 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.