Zoro Homepage

Men's Heritage Trouser, Pink Tan, 55% Polyester/45% Worsted Wool

  • Mfr # HS2118 52R30

  • Zoro # G1412041


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Tan
Material
55% Polyester/45% Worsted Wool
Gender
Men's
Inseam
30"
Fabric Weight
10 oz./sq.yd., 16.7 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2118 52R30
Zoro #
G1412041
UPC #
635062036065
Country of Origin
Mexico

Dimensions

Fits Waist Size
52"

Details

Item
Heritage Trouser
Color
Pink Tan
Material
55% Polyester/45% Worsted Wool
Gender
Men's
Inseam
30"
Fabric Weight
10 oz./sq.yd., 16.7 oz./Linear yd.
Series
220
Closure Type
Zipper/Hook and Eye
Garment Style
Trouser
Includes Hammer Loop
No

Description

220 M Pink Tan Heritage Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.