
Men's M 4 Pkt Fire Pant Navy, Navy, 65% Polyester/35% Cotton Twill
Mfr # HS2361 42R30
Zoro # G1419595
product price: $48.99
/eaKey Features
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Fabric Weight
8 oz.
Closure Type
Zipper/Hook and Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2361 42R30
Zoro #
G1419595
UPC #
763303737164
Country of Origin
Mexico
Dimensions
Fits Waist Size
42"
Details
Item
M 4 Pkt Fire Pant Navy
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
30"
Fabric Weight
8 oz.
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Garment Style
Pants
Includes Hammer Loop
No
Description
M 4 Pkt Fire Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.