Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's M 4 Pkt Fire Pant Navy, Navy, 65% Polyester/35% Cotton Twill

  • Mfr # HS2361 44R30

  • Zoro # G1419601


product price: $48.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Fabric Weight
8 oz.
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2361 44R30
Zoro #
G1419601
UPC #
763303737294
Country of Origin
Mexico

Dimensions

Fits Waist Size
44"

Details

Item
M 4 Pkt Fire Pant Navy
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
30"
Fabric Weight
8 oz.
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No

Description

M 4 Pkt Fire Pant Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.