
Men's M 6 Pkt Emt Pant Navy, Dark Navy, 65% Polyester/35% Cotton
Mfr # HS2360 32R32
Zoro # G1419455
product price: $62.49
/eaKey Features
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2360 32R32
Zoro #
G1419455
UPC #
763303732503
Country of Origin
Mexico
Dimensions
Fits Waist Size
32"
Details
Item
M 6 Pkt Emt Pant Navy
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
6
Garment Style
Pants
Includes Hammer Loop
No
Description
M 6 Pkt Emt Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.