Zoro Homepage

Men's M New Dimension Plus Cargo Black, Black, 65% Polyester/35% Cotton

  • Mfr # HS2730 28R34

  • Zoro # G1429830


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2730 28R34
Zoro #
G1429830
UPC #
763303815541
Country of Origin
Mexico

Dimensions

Fits Waist Size
28"

Details

Item
M New Dimension Plus Cargo Black
Color
Black
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Number of Outside Pockets
6
Closure Type
Zipper/Hook and Loop
Garment Style
Pants
Includes Hammer Loop
No

Description

M New Dimension Plus Cargo Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.