Zoro Homepage

Men's New Dimension Cargo Pants, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2343 44R37U

  • Zoro # G5426416


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2343 44R37U
Zoro #
G5426416
UPC #
036394947805
Country of Origin
Mexico

Dimensions

Fits Waist Size
44 in

Details

Item
New Dimension Cargo Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
37 in
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Garment Style
Pants
Includes
Unlined
Pockets
6
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
6
Lining Material
Unlined

Description

New Dimension Cargo Trouser, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 44, Fits Waist Size 44 In., Inseam 37U, Binding Cool - Flex, Pockets 6, Fabric Weight 8 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.