Zoro Homepage

Men's New Dimension Pants, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2333 31R30

  • Zoro # G1417459


product price: $68.99
/ea

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2333 31R30
Zoro #
G1417459
UPC #
763086524036
Country of Origin
Mexico

Dimensions

Fits Waist Size
31"

Details

Item
New Dimension Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Garment Style
Pants
Pockets
4
Includes Hammer Loop
No

Description

M, Dk Navy 4-Pkt P/C Trouser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.