Zoro Homepage

Men's New Dimension Plus Cargo Pant, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # HS2728 37R34

  • Zoro # G1429401


product price: $102.49
/ea
Free Shipping & Returns

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2728 37R34
Zoro #
G1429401
UPC #
763303807058
Country of Origin
Multiple

Dimensions

Fits Waist Size
37"

Details

Item
New Dimension Plus Cargo Pant
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34"
Fabric Weight
8.0 oz./sq.yd., 14.67 oz./Linear yd.
Number of Outside Pockets
6
Closure Type
Zipper/Hook and Eye
Garment Style
Pants
Includes Hammer Loop
No

Description

M New Dimension Plus Cargo Dk Nv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.