Men's New Dimension Stretch Dress Shirt, 35% Cotton, 65% Polyester, 2 Pocket(s), Dark Navy, 17.5

  • Mfr # HS1112 17536

  • Zoro # G5427563


product price: $70.99
/ea

Key Features

Size
XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1112 17536
Zoro #
G5427563
UPC #
763086107680
Country of Origin
Mexico

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
54 in
Length
37 in
Neck Size
17 1/2 in

Details

Item
New Dimension Stretch Dress Shirt
Color
Dark Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
Gender
Men's
Closure Type
Melamine Button Front (Navy style has Metal Button Front)
Style
New Dimension Stretch Dress Shirt
Type
Long Sleeve
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General

Description

New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Neck Size 17-1/2 In., Fits Chest Size 54 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.