Shop HORACE SMALL
See all product information
Create Account
Men's New Dimension Stretch Dress Shirt, 35% Cotton, 65% Polyester, 2 Pocket(s), Dark Navy, 19
- Mfr # HS1112 19 36
- Zoro # G5427597
product price:Â
$
70.99
/ea
Key Features
Size
3XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS1112 19 36
- Zoro #
- G5427597
- UPC #
- 763086107710
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
- Neck Size
- 19 in
- Length
- 38 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Item
- New Dimension Stretch Dress Shirt
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 4.3 oz/sq yd
- Pockets
- 2
- Features
- Epaulets, Pleated Pockets, Pocket Cuffs, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure, Two Button Cuff with Button Sleeve Placket
- Gender
- Men's
- Closure Type
- Melamine Button Front (Navy style has Metal Button Front)
- Style
- New Dimension Stretch Dress Shirt
- Type
- Long Sleeve
- Fabric
- Cotton, Polyester
- Binding
- Button
- Uniform Type
- General
- Front Closure
- Button
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Neck Size 19 In., Fits Chest Size 60 In., Sleeve Length 36 In., Length 38 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.