Men's New Generation Stretch Cargo Pants, Dark Navy, 74% Polyester/25% Wool/1% Lycra(R)
Mfr # HS2379 42R37U
Zoro # G5426906
product price: $155.49
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Fabric Weight
7.5 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2379 42R37U
Zoro #
G5426906
UPC #
883248538401
Country of Origin
Mexico
Dimensions
Fits Waist Size
42 in
Details
Item
New Generation Stretch Cargo Pants
Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Inseam
37 in
Fabric Weight
7.5 oz
Garment Style
Pants
Pockets
6
Includes
Unlined
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
6
Lining Material
Unlined
Description
New Generation Stretch Cargo Trouser, Size 42, Dark Navy, Fits Waist Size 42 In., Material 74 Percent Polyester / 25 Percent Wool/ 1 Percent Lycra, Inseam 37U, Fabric Weight 7.5 Oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.