Men's New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R), Button Front
Mfr # HS1445 14532
Zoro # G5429313
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1445 14532
Zoro #
G5429313
UPC #
036394947881
Country of Origin
Mexico
Dimensions
Size
14.5 / 32
Sleeve Length
32 in
Neck Size
14-1/2 in
Fits Chest Size
42 in
Length
32 in
Details
Item
New Generation Stretch Dress Shirt
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Gender
Men's
Closure Type
Button
Type
Long Sleeve
Style
New Generation Stretch Dress Shirt
Description
New Generation Stretch Dress Shirt, Material 74 Percent Polyester/25 Percent Wool/1 Percent Lycra, Color Dark Navy, Neck Size 14-1/2 In., Fits Chest Size 42 In., Sleeve Length 32 In., Length 32 In., Pockets 2, Fabric Weight 5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.