Men's New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R), Button Front
Mfr # HS1445 15 33
Zoro # G5429356
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1445 15 33
Zoro #
G5429356
UPC #
036394947904
Country of Origin
Mexico
Dimensions
Size
15 / 33
Sleeve Length
33 in
Length
32 in
Neck Size
15 in
Fits Chest Size
44 in
Details
Item
New Generation Stretch Dress Shirt
Color
Dark Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Gender
Men's
Closure Type
Button
Style
New Generation Stretch Dress Shirt
Type
Long Sleeve
Description
New Generation Stretch Dress Shirt, Material 74 Percent Polyester/25 Percent Wool/1 Percent Lycra, Color Dark Navy, Neck Size 15 In., Fits Chest Size 44 In., Sleeve Length 33 In., Length 32 In., Pockets 2, Fabric Weight 5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.