Men's New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R), Button Front
- Mfr # HS1446 SS 15
- Zoro # G5429733
product price:Â
$
106.49
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS1446 SS 15
- Zoro #
- G5429733
- UPC #
- 763086418144
- Country of Origin
- Mexico
- Item
- New Generation Stretch Dress Shirt
- Color
- Navy
- Material
- 74% Polyester/25% Worsted Wool/1% Lycra(R)
- Fabric Weight
- 5 oz
- Pockets
- 2
- Features
- Gender
- Men's
- Closure Type
- Button
- Style
- New Generatin Stretch Shirt
- Type
- Short Sleeve
- Front Closure
- Button
- Shell Material
- 74% Polyester/25% Worsted Wool/1% Lycra(R)
- Wire Color
- Navy
- Traction Material
- 74% Polyester/25% Worsted Wool/1% Lycra(R)
Dimensions
- Size
- 15
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- 44 in
- Length
- 32 in
- Neck Size
- 15 in
Description
New Generation Stretch Dress Shirt, Short Sleeve, Material 74 Percent Polyester/25 Percent Wool/1 Percent Lycra, Color Dark Navy, Neck Size 15 In., Fits Chest Size 44 In., Length 32 In., Pockets 2, Fabric Weight 5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.