
Men's New Generation Stretch Pants, Dark Navy, 74% Polyester/25% Wool/1% Lycra(R)
Mfr # HS2331 35R32
Zoro # G1417370
product price: $124.49
/ea
Free Shipping & Returns
Key Features
Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Fabric Weight
7.5 oz
Closure Type
Zipper/Hook and Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2331 35R32
Zoro #
G1417370
UPC #
763086959418
Country of Origin
Mexico
Dimensions
Fits Waist Size
35"
Details
Item
New Generation Stretch Pants
Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Inseam
32"
Fabric Weight
7.5 oz
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Garment Style
Pants
Pockets
4
Includes Hammer Loop
No
Description
M, Dk Nvy Poly/Wool/Lycra Trouser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.