Zoro Homepage

Men's New Generation Stretch Pants, Dark Navy, 74% Polyester/25% Wool/1% Lycra(R)

  • Mfr # HS2331 35R34

  • Zoro # G1417389


product price: $124.49
/ea
Free Shipping & Returns

Key Features

Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Fabric Weight
7.5 oz
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2331 35R34
Zoro #
G1417389
UPC #
763086959432
Country of Origin
Mexico

Dimensions

Fits Waist Size
35"

Details

Item
New Generation Stretch Pants
Color
Dark Navy
Material
74% Polyester/25% Wool/1% Lycra(R)
Gender
Men's
Inseam
34"
Fabric Weight
7.5 oz
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Pockets
4
Garment Style
Pants
Includes Hammer Loop
No

Description

M, Dk Nvy Poly/Wool/Lycra Trouser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.