Shop HORACE SMALL
See all product information
Create Account
Men's Police Shirt, 100% Polyester, 2 Pocket(s), Brown, XL
- Mfr # HS1145 17535
- Zoro # G5444564
product price:Â
$
78.49
/ea
Key Features
Size
XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS1145 17535
- Zoro #
- G5444564
- UPC #
- 635062060107
- Country of Origin
- Mexico
- Item
- Police Shirt
- Color
- Brown
- Material
- 100% Polyester
- Fabric Weight
- 4.5 oz
- Pockets
- 2
- Features
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Gender
- Men's
- Closure Type
- Melamine Button Front, Zipper Front/Metal Button Front on Navy Styles
- Style
- Sentry Shirt
- Type
- Long Sleeve
- Fabric
- Polyester
- Binding
- Button, Zipper
- Uniform Type
- General
- Front Closure
- Button, Zipper
- Shell Material
- 100% Polyester
- Wire Color
- Brown
- Traction Material
- 100% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Length
- 34 in
- Neck Size
- 17 1/2 in
- Fits Chest Size
- Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color Brown, Neck Size 17-1/2 In., Fits Chest Size 54 In., Sleeve Length 35 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.