Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Police Shirt, 100% Polyester, 2 Pocket(s), Tan, 2XL

  • Mfr # HS1248 SS 18

  • Zoro # G5432034


product price: $72.99
/ea

Key Features

Size
2XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1248 SS 18
Zoro #
G5432034
UPC #
763303010984
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Neck Size
18 in
Fits Chest Size
56 in
Length
35 in

Details

Item
Police Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Melamine Button Front (Metal Button Front on Navy Styles), Zipper Front
Style
Sentry Shirt
Type
Short Sleeve
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Short Sleeve With Zipper, Material 100 Percent Polyester, Color Silver Tan, Neck Size 18 In., Fits Chest Size 56 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.