Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Police Shirt, 100% Polyester, 2 Pocket(s), Tan, 2XL

  • Mfr # HS1248 SS 185

  • Zoro # G5432043


product price: $72.99
/ea

Key Features

Size
2XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1248 SS 185
Zoro #
G5432043
UPC #
763303010991
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Neck Size
18 1/2 in
Fits Chest Size
60 in
Length
35 in

Details

Item
Police Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Melamine Button Front (Metal Button Front on Navy Styles), Zipper Front
Style
Sentry Shirt
Type
Short Sleeve
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Short Sleeve With Zipper, Material 100 Percent Polyester, Color Silver Tan, Neck Size 18-1/2 In., Fits Chest Size 60 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.