Zoro Homepage

Men's Police Shirt, 100% Polyester, 2 Pocket(s), Tan, L

  • Mfr # HS1248 SS 165

  • Zoro # G5432007


product price: $72.99
/ea

Key Features

Size
L
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1248 SS 165
Zoro #
G5432007
UPC #
763303010953
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
Short Sleeve
Length
34 in
Neck Size
16 1/2 in
Fits Chest Size
50 in

Details

Item
Police Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Melamine Button Front (Metal Button Front on Navy Styles), Zipper Front
Type
Short Sleeve
Style
Sentry Shirt
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Short Sleeve With Zipper, Material 100 Percent Polyester, Color Silver Tan, Neck Size 16-1/2 In., Fits Chest Size 50 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.