Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Black, 2XL

  • Mfr # HS1132 18536

  • Zoro # G5444004


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1132 18536
Zoro #
G5444004
UPC #
635062046927
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
Long Sleeve
Length
38 in
Fits Chest Size
58 in
Neck Size
18 1/2 in

Details

Item
Police Shirt
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Button, Zipper
Type
Long Sleeve
Style
Sentry Plus Law Enforcement Shirt
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Material 100 Percent Polyester, Color Black, Neck Size 18-1/2 In., Fits Chest Size 58 In., Sleeve Length 36 In., Length 38 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.