Men's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Black, 3XL

  • Mfr # HS1230 SS 195

  • Zoro # G5431727


product price: $72.99
/ea

Key Features

Size
3XL
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1230 SS 195
Zoro #
G5431727
UPC #
635062967550
Country of Origin
Mexico

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Length
35 in
Neck Size
19 1/2 in
Fits Chest Size
62 in

Details

Item
Police Shirt
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Button, Zipper
Type
Short Sleeve
Style
Sentry Shirt'), ('Product Type', "Men
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Short Sleeve, Material 100 Percent Polyester, Color Black, Neck Size 19-1/2 In., Fits Chest Size 62 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.