Shop HORACE SMALL
See all product information
Create Account
Men's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Black, XL
- Mfr # HS1230 SS 17
- Zoro # G5431684
product price:Â
$
72.99
/ea
Key Features
Size
XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS1230 SS 17
- Zoro #
- G5431684
- UPC #
- 763303004990
- Country of Origin
- Mexico
Dimensions
- Size
- XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Neck Size
- 17 in
- Length
- 34 in
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Police Shirt
- Color
- Black
- Material
- 100% Polyester
- Fabric Weight
- 4.5 oz
- Pockets
- 2
- Features
- Epaulets, Fits Over Body Armor, Moisture Wicking, Pleated Pockets, Pocket Flaps, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
- Gender
- Men's
- Closure Type
- Button, Zipper
- Style
- Sentry Shirt
- Type
- Short Sleeve
- Fabric
- Polyester
- Binding
- Button, Zipper
- Uniform Type
- General
- Front Closure
- Button, Zipper
- Shell Material
- 100% Polyester
- Wire Color
- Black
Description
Sentry Plus Law Enforcement Shirt, Short Sleeve, Material 100 Percent Polyester, Color Black, Neck Size 17 In., Fits Chest Size 52 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.