Zoro Homepage

Men's Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), Blue, M

  • Mfr # HS1133 15 34

  • Zoro # G5444083


product price: $68.49
/ea

Key Features

Size
M
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1133 15 34
Zoro #
G5444083
UPC #
635062047276
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
Long Sleeve
Length
34 in
Fits Chest Size
44 in
Neck Size
15 in

Details

Item
Police Shirt
Color
Blue
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Button, Zipper
Type
Long Sleeve
Style
Sentry Plus Law Enforcement Shirt
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Material 100 Percent Polyester, Color French Blue Heather, Neck Size 15 In., Fits Chest Size 44 In., Sleeve Length 34 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.