Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Sentry Plus Cargo Trouser, Navy, 100% Polyester

  • Mfr # HS2381 34R37U

  • Zoro # G5435902


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2381 34R37U
Zoro #
G5435902
UPC #
883248539385
Country of Origin
Mexico

Dimensions

Fits Waist Size
34 in

Details

Item
Sentry Plus Cargo Trouser
Color
Navy
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Garment Style
Pants
Binding
Cool - Flex
Pockets
4
Closure Type
Zipper/Hook and Eye

Description

Sentry Plus Cargo Trouser, Material 100 Percent Polyester, Color Dark Navy, Size 34, Fits Waist Size 34 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.