Zoro Homepage

Men's Sentry Plus Law Enforcement Shirt, 100% Polyester, Melamine Button Front, Zipper Front, Black

  • Mfr # HS1132 14532

  • Zoro # G5427082


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
S
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1132 14532
Zoro #
G5427082
UPC #
635062046422
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
Long Sleeve
Length
32 in
Neck Size
14-1/2 in
Fits Chest Size
42 in

Details

Item
Sentry Plus Law Enforcement Shirt
Color
Black
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Gender
Men's
Closure Type
Melamine Button Front, Zipper Front
Type
Long Sleeve
Style
Sentry Shirt
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, Material 100 Percent Polyester, Color Black, Neck Size 14-1/2 In., Fits Chest Size 42 In., Sleeve Length 32 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.