Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Sentry Plus Law Enforcement Shirt With Zipper, 100% Polyester, Button Front, Zipper, Brown, L

  • Mfr # HS1145 16532

  • Zoro # G5427204


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Brown
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1145 16532
Zoro #
G5427204
UPC #
635062059774
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
50 in
Length
33 in
Neck Size
16 1/2 in

Details

Item
Sentry Plus Law Enforcement Shirt With Zipper
Color
Brown
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend
Gender
Men's
Closure Type
Button, Zipper
Type
Long Sleeve
Fabric
Polyester
Style
Sentry Shirt
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color Brown, Neck Size 16-1/2 In., Fits Chest Size 50 In., Sleeve Length 32 In., Length 33 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.