Zoro Homepage

Men's Sentry Plus Trouser, 32 in, Forest Green, 100% Polyester

  • Mfr # HS2145 32R37U

  • Zoro # G5434676


product price: $71.49
/ea

Key Features

Material
100% Polyester
Gender
Men's
Size
32 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Garment Style
Trouser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2145 32R37U
Zoro #
G5434676
UPC #
763088928788
Country of Origin
Mexico

Dimensions

Size
32 in
Fits Waist Size
32 in

Details

Item
Sentry Plus Trouser
Color
Forest Green
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Garment Style
Trouser
Pockets
4
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye

Description

Sentry Plus Trouser, Material 100 Percent Polyester, Color Forest Green, Size 32, Fits Waist Size 32 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.