Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Sentry Plus Trouser, M, Dark Navy, 100% Polyester

  • Mfr # HS2149 30R37U

  • Zoro # G5435087


product price: $71.49
/ea

Key Features

Material
100% Polyester
Gender
Men's
Size
M
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2149 30R37U
Zoro #
G5435087
UPC #
763303021584
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
30 in

Details

Item
Sentry Plus Trouser
Color
Dark Navy
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Pockets
4
Garment Style
Trouser
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye

Description

Sentry Plus Trouser, Material 100 Percent Polyester, Color Dark Navy, Size 30, Fits Waist Size 30 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.