Men's Sentry Plus Trouser, M, Forest Green, 100% Polyester
Mfr # HS2145 30R37U
Zoro # G5434667
product price: $71.49
/eaKey Features
Material
100% Polyester
Gender
Men's
Size
M
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Garment Style
Trouser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2145 30R37U
Zoro #
G5434667
UPC #
763088928764
Country of Origin
Mexico
Dimensions
Size
M
Fits Waist Size
30 in
Details
Item
Sentry Plus Trouser
Color
Forest Green
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Garment Style
Trouser
Pockets
4
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye
Description
Sentry Plus Trouser, Material 100 Percent Polyester, Color Forest Green, Size 30, Fits Waist Size 30 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.