
Men's Sentry Trouser, Pink Tan, 100% Polyester
Mfr # HS2143 28R34
Zoro # G1414686
product price: $71.49
/eaKey Features
Material
100% Polyester
Gender
Men's
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Garment Style
Trouser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2143 28R34
Zoro #
G1414686
UPC #
763086501501
Country of Origin
Mexico
Dimensions
Fits Waist Size
28"
Details
Item
Sentry Trouser
Color
Pink Tan
Material
100% Polyester
Gender
Men's
Inseam
34"
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Closure Type
Zipper/Hook and Eye
Garment Style
Trouser
Pockets
4
Includes Hammer Loop
No
Description
900 M Pink Tan Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.