Men's Sentry Trouser, Silver Tan, 100% Polyester
Mfr # HS2144 54R37U
Zoro # G5434642
product price: $71.49
/eaKey Features
Material
100% Polyester
Gender
Men's
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Pockets
4
Garment Style
Trouser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2144 54R37U
Zoro #
G5434642
UPC #
763088669759
Country of Origin
Mexico
Dimensions
Fits Waist Size
54 in
Details
Item
Sentry Trouser
Color
Silver Tan
Material
100% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
7.0 oz./sq.yd., 11 oz./Linear yd.
Pockets
4
Garment Style
Trouser
Binding
Cool - Flex
Closure Type
Zipper/Hook and Eye
Description
Sentry Plus Trouser, Material 100 Percent Polyester, Color Silver Tan, Size 54, Fits Waist Size 54 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.