Zoro Homepage

Men's Tactical Shirt, 35% Cotton, 65% Polyester, Button Front, 2 Pocket(s), Dark Navy, 15.5

  • Mfr # HS1208 SS 155

  • Zoro # G5427992


product price: $63.49
/ea

Key Features

Size
M
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1208 SS 155
Zoro #
G5427992
UPC #
883248561058
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
Short Sleeve
Neck Size
15-1/2 in
Fits Chest Size
46 in
Length
32 in

Details

Item
Tactical Shirt
Color
Dark Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.3 oz/sq yd
Pockets
2
Features
Epaulets, Pleated Pockets, Pocket Flaps, Pre-Cured, Scalloped Flaps with Hook-and-Loop Closure
Gender
Men's
Closure Type
Button
Style
New Dimension Stretch Dress Shirt
Type
Short Sleeve
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General

Description

New Dimension Stretch Dress Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Neck Size 15-1/2 In., Fits Chest Size 46 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.