Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Virginia Sheriff Trouser, 50, Pink Tan/Brown Stripe, 100% Polyester

  • Mfr # HS2277 50R34

  • Zoro # G1417005


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Men's
Size
50
Style
920Brs Mns 100P Pnk Tan W/Brown Str
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2277 50R34
Zoro #
G1417005
UPC #
036394021611
Country of Origin
Mexico

Dimensions

Size
50

Details

Item
Virginia Sheriff Trouser
Color
Pink Tan/Brown Stripe
Material
100% Polyester
Gender
Men's
Inseam
34"
Style
920Brs Mns 100P Pnk Tan W/Brown Str
Garment Style
Trouser

Description

920Brs Mns 100P Pnk Tan W/Brown Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.