Zoro Homepage

Mns L/S Med Blue Security Shirt

  • Mfr # SP36MB XXL323

  • Zoro # G1436526


product price: $36.69
/ea

Key Features

Size
2XL
Color
Dark Navy
Sleeve Length
32/33
Style
Long Sleeve Security Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP36MB XXL323
Zoro #
G1436526
UPC #
036394190003
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
32/33

Details

Item
Mens Long Sleeve Security Shirt
Color
Dark Navy
Style
Long Sleeve Security Shirt

Description

Mns L/S Med Blue Security Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.