Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Generation Stretch Dress Shirt, 74% Polyester/25% Worsted Wool/1% Lycra(R), Button Front, Navy

  • Mfr # HS1447 RG 4XL

  • Zoro # G5449455


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1447 RG 4XL
Zoro #
G5449455
UPC #
036394945979
Country of Origin
Mexico

Dimensions

Size
4XL
Sleeve Length
38 in
Length
29 in
Fits Chest Size
64 in

Details

Item
New Generation Stretch Dress Shirt
Color
Navy
Material
74% Polyester/25% Worsted Wool/1% Lycra(R)
Fabric Weight
5 oz
Pockets
2
Closure Type
Button
Type
Long Sleeve

Description

New Generation Stretch Dress Shirt, Size 4XL, Fits Chest Size 64 In., Dark Navy, Fabric Weight 5 Oz., 74 Percent Polyester / 25 Percent Cotton / 1 Percent Lycra, Pockets 2, Women's, Sleeve Length 38 In., Length 29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.