Shop HORACE SMALL
See all product information
Create Account
Nps10640 M Jean
- Mfr # NP2110 38L 34
- Zoro # G1334551
product price:Â
$
42.89
/ea
Key Features
Size
38
Inseam
34
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP2110 38L 34
- Zoro #
- G1334551
- UPC #
- 635062807337
- Country of Origin
- Mexico
Dimensions
- Size
- 38
Details
- Item
- Nps10640 M Jean
- Inseam
- 34
- Garment Style
- Pants
Description
Nps10640 M Jean, Garment Type Pants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.