Zoro Homepage

Police Shirt, 100% Polyester, Button Front, Zipper, 2 Pocket(s), White, L

  • Mfr # HS1149 16532

  • Zoro # G5427292


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Size
L
Color
White
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1149 16532
Zoro #
G5427292
UPC #
635062062927
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
33 in
Neck Size
16 1/2 in
Fits Chest Size
50 in

Details

Item
Police Shirt
Color
White
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
2
Features
Fits Over Body Armor, Pleated Pockets, Scalloped Flaps with Hook-and-Loop Closure, Sewn-In Creases
Closure Type
Button, Zipper
Type
Long Sleeve
Style
Sentry Shirt
Fabric
Polyester
Binding
Button, Zipper
Uniform Type
General

Description

Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color White, Neck Size 16-1/2 In., Fits Chest Size 50 In., Sleeve Length 32 In., Length 33 In., Pockets 2, Fabric Weight 4.5 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.