Zoro Homepage

Sentry Plus Cargo Trouser, 8, Navy, 100% Polyester

  • Mfr # HS2491 08R36U

  • Zoro # G5436033


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2491 08R36U
Zoro #
G5436033
UPC #
036394313921
Country of Origin
Mexico

Dimensions

Size
8

Details

Item
Sentry Plus Cargo Trouser
Color
Navy
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
Pockets
4
Garment Style
Pants

Description

Sentry Plus Cargo Trouser, Women's, Material 100 Percent Polyester, Color Dark Navy, Size 8, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.