Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry Plus Trouser, 18, Black, 100% Polyester

  • Mfr # HS2483 18R36U

  • Zoro # G5435281


product price: $71.49
/ea

Key Features

Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2483 18R36U
Zoro #
G5435281
UPC #
763086325152
Country of Origin
Mexico

Dimensions

Size
18

Details

Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
Pockets
4
Garment Style
Pants

Description

Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Black, Size 18, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.