Sentry Plus Trouser, 22, Silver Tan, 100% Polyester
Mfr # HS2476 22R36U
Zoro # G5435412
product price: $71.49
/eaKey Features
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Pockets
4
Binding
Snugtex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS2476 22R36U
Zoro #
G5435412
UPC #
763086675295
Country of Origin
Mexico
Dimensions
Size
22
Details
Item
Sentry Plus Trouser
Color
Silver Tan
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Pockets
4
Binding
Snugtex
Garment Style
Pants
Description
Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Silver Tan, Size 22, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.