Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry Plus Trouser, 24, Black, 100% Polyester

  • Mfr # HS2483 24R36U

  • Zoro # G5435315


product price: $71.49
/ea

Key Features

Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2483 24R36U
Zoro #
G5435315
UPC #
763086326234
Country of Origin
Mexico

Dimensions

Size
24

Details

Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4
Binding
Snugtex

Description

Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Black, Size 24, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.