Sentry Plus Trouser, 24, Green, 100% Polyester
Mfr # HS2477 24R36U
Zoro # G5435534
product price: $71.49
/eaKey Features
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2477 24R36U
Zoro #
G5435534
UPC #
763086681906
Country of Origin
Mexico
Dimensions
Size
24
Details
Item
Sentry Plus Trouser
Color
Green
Material
100% Polyester
Inseam
36 in
Fabric Weight
7 oz
Binding
Snugtex
Garment Style
Pants
Pockets
4
Description
Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Forest Green, Size 24, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.