Zoro Homepage

Sentry Plus Trouser, 24R, Black, 100% Polyester

  • Mfr # HS2483 24R32

  • Zoro # G6596858


product price: $71.49
/ea

Key Features

Color
Black
Material
100% Polyester
Inseam
32 in
Fabric Weight
7 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2483 24R32
Zoro #
G6596858
UPC #
-
Country of Origin
Mexico

Dimensions

Size
24R

Details

Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
32 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4

Description

Hemmed Trouser, Size 24R, Black, Inseam 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.