Sentry Plus Trouser, 6R, Black, 100% Polyester
Mfr # HS2483 06R30
Zoro # G6600023
product price: $71.49
/eaKey Features
Color
Black
Material
100% Polyester
Inseam
30 in
Fabric Weight
7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS2483 06R30
Zoro #
G6600023
UPC #
-
Country of Origin
Mexico
Dimensions
Size
6R
Details
Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
30 in
Fabric Weight
7 oz
Garment Style
Pants
Pockets
4
Description
Hemmed Trouser, Size 6R, Black, Inseam 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.