Sentry Plus Trouser, Black, Size 42
Mfr # HS2102 42R37U
Zoro # G5434441
product price: $71.49
/eaKey Features
Color
Black
Material
100% Polyester
Inseam
37 in
Fabric Weight
7 oz
Binding
Cool - Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2102 42R37U
Zoro #
G5434441
UPC #
763088244505
Country of Origin
Mexico
Dimensions
Fits Waist Size
42 in
Details
Item
Sentry Plus Trouser
Color
Black
Material
100% Polyester
Inseam
37 in
Fabric Weight
7 oz
Binding
Cool - Flex
Garment Style
Pants
Pockets
4
Closure Type
Cool - Flex
Description
Sentry Plus Trouser, Material 100 Percent Polyester, Color Black, Size 42, Fits Waist Size 42 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.